Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
74"H Nexel Chrome Wire Shelving - 36"W X 24"D (400 lb cap)

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

74"H Nexel Chrome Wire Shelving - 36"W X 24"D (400 lb cap)

Item #: WB798779

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $148.11 Save up to 9%
Price: $ 134.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Nexel® Chrome Wire Shelving (400 lb cap) Unit
Designed for Years of Heavy Duty Service

Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts - everything needed to build unit shown. Electroplated nickel-chrome is durable, chip resistant and attractive for use in retail display.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES74 (187.96 cm)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • MODEL798779
    • SHELF CAPACITY LBS400 (181.82 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great wire shelving unit

Your review: This shelf unit was exactly what we expected and arrived in perfect condition. Assembly was easy. We are very happy with the shelf.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.