Nexel S2436Z Poly-Z-Brite Wire Shelf 36"W x 24"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

Nexel S2436Z Poly-Z-Brite Wire Shelf 36"W x 24"D with Clips

Item #: WB188556Z

Available on or around 07/23/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $42.95 ea.
7+ $39.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Poly-Z-Brite Wire Shelves
Customize your wire shelving units with additional shelves. Poly-Z-Brite finish includes a 15 Year Limited Warranty against corrosion These shelves feature the attractive look of chrome with superior rust and moisture resistance so it's excellent for dry or wet storage. Shelves adjust without unit disassembly on 4 plastic sleeves (included).

Use with Poly-Z-Brite Shelf Posts.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHPoly-Z-Brite
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS2436Z
    • MODEL188556Z
    • WIRE FINISH TYPEClear Epoxy
    • WIDTH36
    • accessory_typeShelf
    • DEPTH24
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wire Shelf

Your review: This is a very sturdy, high quality item. I added it to an existing rack and ended up adding several heavy liquid containers on it without issues.

Is this review helpful?

Sort by: 
1 ...

1 Result