Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1830Z Poly-Z-Brite Wire Shelf 30"W x 18"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

Nexel S1830Z Poly-Z-Brite Wire Shelf 30"W x 18"D with Clips

Item #: WB188573Z

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $26.95 ea.
7+ $24.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Poly-Z-Brite Wire Shelves
Customize your wire shelving units with additional shelves. Poly-Z-Brite finish includes a 15 Year Limited Warranty against corrosion These shelves feature the attractive look of chrome with superior rust and moisture resistance so it's excellent for dry or wet storage. Shelves adjust without unit disassembly on 4 plastic sleeves (included).

Use with Poly-Z-Brite Shelf Posts.

Product Specifications

    • DEPTH INCHES18 (45.72 cm)
    • ASSEMBLYAssembled
    • WIRE FINISH TYPEClear Epoxy
    • WIDTH30
    • MODEL188573Z
    • BRANDNexel®
    • COLOR FINISHPoly-Z-Brite
    • CAPACITY LBS800 (363.64 kg)
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1830Z
    • accessory_typeShelf
    • WIDTH INCHES30 (76.2 cm)
    • CONSTRUCTIONSteel
    • DEPTH18
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Fast delivery; Easy to setup; Sturdy

Your review: These arrived well-packaged and in excellent condition, without any scratches or dents. Thank you for the extra shelf clips which may come in handy if I have to disassemble these and move them - small components sometimes get lost or break. Very sturdy and attractive. Brightens up my laundry area considerably while providing much-needed storage areas.

Is this review helpful?

Great unit

Your review: Great unit, great price.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.