Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Label Holder for Wire Shelf 1-1/4"H x 3"W with Paper Insert (25 pcs/pkg) - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Clear Label Holder for Wire Shelf 1-1/4"H x 3"W with Paper Insert (25 pcs/pkg) - Pkg Qty 25

Item #: WBABM3C

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.71 each

Sold in packages of 25

Price: $17.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Label Holder
1-1/4"H. Snaps onto shelf. Slide in label. Clear holders include paper inserts. Sold in packages of 25. Priced each.

Product Specifications

    • LENGTH INCHES3 (7.62 cm)
    • HEIGHT INCHES1-1/4 (3.18 cm)
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDAigner
    • DESCRIPTIONLabel Holder - Clear
    • MODEL481133
    • PACKAGE QUANTITY25
    • accessory_typeLabel Holder
    • WIDTH3
    • HEIGHT1-1/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Label Holders HOLD.

Clear long-lasting clips hold ID Labels snap on-off easily but won't fall offf Ever..

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

9 Results

Label Holders HOLD.

Your review: Clear long-lasting clips hold ID Labels snap on-off easily but won't fall offf Ever..

Is this review helpful?

Clear Label Holder

Your review: item received as appeared and listed on website.

Is this review helpful?

Global

Your review: Fast, accurate service.

Is this review helpful?

Label Holders WBABM3C

Your review: Great pricing on this item, very quick shipping, thank you!

Is this review helpful?

label holders

Your review: This label holder is of very good quality. We are using it to display our bar codes.

Is this review helpful?

Label Holder

Your review: Very simple and easy to use. Works well on multiple types of shelving.

Is this review helpful?

Great product, exactly as described

Your review: Product arrived promptly. We ordered twice (500 and 300 labels and inserts) and it worked perfectly for us. Easy to attach to shelves and to remove if needed. Very recommended.

Is this review helpful?

GREAT

Your review: I RECIEVED THE PLASTIC CLIPS VERY FAST AND THEY WERE JUST WANT I NEEDED. THEY WERE JUST WHAT YOU SAID THEY WERE. THANKS SO MUCH!!!!

Is this review helpful?

Clear Label Holder 12"W With Paper Insert

Your review: Label holders work well.

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.