Label Holders
Ships From Canada
Availability
Type
Accessory Type
Brand
Width
Material
Color
Price
Length
3 in
Color
Black
Width
33 in
Package Quantity
25
Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25
Color
Clear
Width
4 in
Package Quantity
25/Price Per Pack
Color
Clear
Package Quantity
6
Color
White
Package Quantity
1
Length
3 in
Color
Clear
Package Quantity
25
Length
6 in
Color
Clear
Package Quantity
25
Package Quantity
1
Package Quantity
1
Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25
Color
Clear
Width
3 in
Package Quantity
25
Aigner Tri-Dex TR-1300 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25
Color
Clear
Width
3 in
Package Quantity
25/Price Per Pack
Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25
Color
Clear
Width
3 in
Package Quantity
25/Price Per Pack
Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2
Length
4 in
Color
Clear
Width
3 in
Package Quantity
25/Price Per Pack
Length
6-1/2 in
Width
2-1/4 in
Package Quantity
50
Length
12 in
Color
Clear
Package Quantity
12
Global Industrial Label Holder LBL3X5 for Plastic Dividable Grid Container, 5"W x 3"H, Qty 6
Color
Clear
Width
5 in
Package Quantity
6
Aigner Tri-Dex TR-1300 Slide-In Label Holder 1" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2
Length
3 in
Color
Clear
Width
1 in
Package Quantity
25/Price Per Pack
Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2
Length
4 in
Color
Clear
Width
1-3/4 in
Package Quantity
25/Price Per Pack
Length
24 in
Color
Clear
Width
24 in
Package Quantity
6
Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2
Length
3 in
Color
Clear
Width
1-1/4 in
Package Quantity
25/Price Per Pack
Global Industrial Label Holder LBL5X8 for Plastic Dividable Grid Container, 8"W x 5"H, Qty 6
Color
Clear
Width
8 in
Package Quantity
6
Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 - Pkg Qty 2
Length
3 in
Color
Clear
Width
13/16 in
Package Quantity
25/Price Per Pack
Length
8-1/2 in
Color
White
Package Quantity
50
Length
8-1/2 in
Color
White
Package Quantity
50
Length
48 in
Color
Clear
Width
48 in
Package Quantity
1
Global Industrial Label Holder LBL2X8 for Plastic Dividable Grid Container, 8"W x 2"H, Qty 6
Color
Clear
Width
8 in
Package Quantity
6
Length
3 in
Color
Clear
Package Quantity
25
Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25
Color
Clear
Width
4 in
Package Quantity
25/Price Per Pack
Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25
Length
3 in
Color
White
Width
1 in
Package Quantity
25
Color
Black
Width
4 in
Length
4 in
Color
Clear
Package Quantity
25
Aigner Bin Buddy BB-24 Adhesive Label Holder (Top/Bottom Insert) 2" x 4" for Bin, Pack of 25
Length
4 in
Color
White
Width
2 in
Package Quantity
25
Color
Black
Width
4 in
Length
4 in
Color
Clear
Package Quantity
25
Aigner Bin Buddy BB-753 Adhesive Label Holder (Side Insert)3/4" x 3" for Totes, Price for Pack of 25
Length
3 in
Color
White
Width
3/4 in
Package Quantity
25
Color
Black
Width
3-1/8 in
Package Quantity
6
Length
5 in
Color
Clear
Package Quantity
12
Length
3-1/2 in
Color
Clear
Package Quantity
25
Color
White
Width
30 in
Length
5 in
Color
White
Width
3 in
Package Quantity
200 inserts