Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Label Holder for Wire Shelf 1-1/4"H x 12"W with Paper Insert - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Clear Label Holder for Wire Shelf 1-1/4"H x 12"W with Paper Insert - Pkg Qty 12

Item #: WBABM12C

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$3.31 each

Sold in packages of 12

Price: $39.72
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Label Holder
1-1/4"H. Snaps onto shelf. Slide in label. Clear holders include paper inserts. Sold in packages of 12. Priced each.

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • HEIGHT INCHES1-1/4 (3.18 cm)
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDAigner
    • DESCRIPTIONLabel Holder - Clear
    • MODEL481134
    • PACKAGE QUANTITY12
    • WIDTH12
    • accessory_typeLabel Holder
    • HEIGHT1-1/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

labels

Your review: I would recommend this product for its quality and ease of use.

Is this review helpful?

looks good, effective labeling system

Your review: The tag holders are easy to install and look great. Much better than taping labels on the racks and less of a FOD risk. The only suggestion for improvement would be for the labels to be in a printer friendly size.

Is this review helpful?

Clear Label Holder 12"W With Paper Insert

Your review: Easier to see label inside clear label holder.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.