Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1824C Chrome Wire Shelf 24"W x 18"D with Clips

Rollover image to zoom in

Click image to enlarge

Nexel S1824C Chrome Wire Shelf 24"W x 18"D with Clips

Item #: WB250120

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $26.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Chrome Wire Shelves
Customize your chrome wire shelving units with additional shelves. Hard, durable finish is attractive enough for retail display, but withstands warehouse conditions as well. Shelves adjust without unit disassembly on 4 plastic sleeves (included).

Use with Chrome Shelf Posts.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES18 (45.72 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDNexel
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1824C
    • MODEL188572
    • WIDTH24
    • WIRE FINISH TYPEChrome
    • accessory_typeShelf
    • DEPTH18
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Solid, top-of-the-line shelving

Your review: Bought two 18x24 units for a laundry room. They are very strong and almost endlessly adjustable. The wire shelving gives the space a clean, open look and compliments the room well. Very happy with them!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.