Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" High Chrome Post

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

96" High Chrome Post

Item #: WBP96C

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-8 $21.00 ea.
9+ $19.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Wire Shelving Post
Build or add on to your wire shelving with additional posts that make for limitless configurations. Hard, durable chrome finish is attractive enough for retail display, but withstands warehouse conditions as well. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Use with Chrome Wire Shelves.

Product Specifications

    • HEIGHT INCHES96 (243.84 cm)
    • COLOR FINISHChrome
    • BRANDNexel®
    • DIAMETER INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERP96C
    • MODEL188557
    • WEIGHT LBS4.50 (2.05 kg)
    • accessory_typePost
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent heavy weight shelving

This 8 foot shelving is great for storage. I ordered extra shelves so each section has 5 shelves instead of 4. I wish the 96 inch was available in the black coated style, but this was a great second choice.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Excellent heavy weight shelving

Your review: This 8 foot shelving is great for storage. I ordered extra shelves so each section has 5 shelves instead of 4. I wish the 96 inch was available in the black coated style, but this was a great second choice.

Is this review helpful?

96 '' high chrome post

Your review: Very pleased.

Is this review helpful?

96 '' high chrome post

Your review: Very pleased.

Is this review helpful?

BEST POST PERIOD!!!!!!!!

Your review: CAME SHIPPED SECURELY, AS DESCRIBED, HIGH QUALITY, NICE LABELS SO U KNOW WHERE TO PUT YOUR SELFS AT.

Is this review helpful?

chrome post

Your review: worked great, just what I needed

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.