Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
86" High Post - Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

86" High Post - Stainless Steel

Item #: WBP86S

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-8 $47.95 ea.
9+ $44.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stainless Steel Wire Shelving Posts
Build or add on to your wire shelving with additional posts that make for limitless configurations. Type 304 Stainless Steel provides an attractive finish with excellent durability in moisture and temperature extremes. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Use with Stainless Steel Wire Shelves.

Product Specifications

    • HEIGHT INCHES86 (218.44 cm)
    • COLOR FINISHStainless Steel
    • BRANDNexel®
    • DIAMETER INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERP86S
    • MODEL235876
    • WEIGHT LBS4.75 (2.16 kg)
    • accessory_typePost
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

exelent

Your review: good product

Is this review helpful?

exelent

Your review: good product

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.