Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
86" High Chrome Post

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

86" High Chrome Post

Item #: WB188CP3

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-8 $15.50 ea.
9+ $15.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Wire Shelving Post

Build or add on to your wire shelving with additional posts that make for limitless configurations. Hard, durable chrome finish is attractive enough for retail display, but withstands warehouse conditions as well. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Use with Chrome Wire Shelves.

Product Specifications

    • HEIGHT INCHES86 (218.44 cm)
    • COLOR FINISHChrome
    • BRANDNexel®
    • DIAMETER INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERP86C
    • MODEL188555
    • WEIGHT LBS4.75 (2.16 kg)
    • accessory_typePost
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

8 Results

86" chrome post

Your review: the posts arrived on time in perfect condition

Is this review helpful?

Chrome Posts

Your review: They work very well.

Is this review helpful?

86" High Chrome Posts

Your review: Good quality, strong, nice finish, easy to clean.

Is this review helpful?

Review

Your review: I received my 4 high crome post in a very fast manner, and was very happy with this product. I will use your service and also recommand you all to my friends. Thanks so much !!!

Is this review helpful?

Easy to use posts

Your review: Loved how the posts are numbered. It makes it so much easier to assemble. One of the posts was dented, but otherwise fine.

Is this review helpful?

Best Shelves

Your review: Best shelves ever used. Will always purchase these when I need shelves.

Is this review helpful?

Very Sturdy!

Your review: I bought these because after deliberations with my better half, I needed taller shelves to store her "stuff". This was the best answer. These Nexel shelves beat anything I can buy locally at a very respectable price, even including the S&H. I know I'll buy more as the need arises.

Is this review helpful?

Chrome Post

Your review: Good product. I really liked the numerical markings. This for the first time made setting up the shelve unit easy without having to redo the height.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.