Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
74" High Chrome Post

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

74" High Chrome Post

Item #: WB188CP2

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-8 $12.25 ea.
9+ $11.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Wire Shelving Post

Build or add on to your wire shelving with additional posts that make for limitless configurations. Hard, durable chrome finish is attractive enough for retail display, but withstands warehouse conditions as well. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Use with Chrome Wire Shelves.

Product Specifications

    • HEIGHT INCHES74 (187.96 cm)
    • COLOR FINISHChrome
    • BRANDNexel®
    • DIAMETER INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERP74C
    • MODEL188553
    • WEIGHT LBS4.38 (1.99 kg)
    • accessory_typePost
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (27 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Not AT ALL what I expected

TAKE NOTE: This is not an authentic METRO shelving product. Perhaps I didn't read carefully enough or perhaps I was deceived, but I was seeking to buy an authentic Metro brand post. Also when they came I had to install the feet on the posts and it was incredibly difficult and frustrating because they wouldn't go in straight. Finally on one of the posts I just left it crooked and installed my shelving - RIDICULOUS. I would never buy this post or from this company again.

See more critical reviews

Sort by: 
1 2 ...

27 Results

high crome post

Your review: product works great

Is this review helpful?

Great shelving!

Your review: The shelving posts are durable and adjustable which makes for great shelving units for our storage.

Is this review helpful?

Good product

Is this review helpful?

Chrome Post

Your review: posts work well but half of the bushings and bolts that were supposed to be in the package with the posts were missing. fortunately I had accidently ordered a set of four so was able to use 2 of those but now I have an odd number.

Is this review helpful?

Great Add on

Your review: Buy a couple of these and a few shelve extension clips to expand your shelves. Easily put more shelves by adding these with less posts in the weigh.

Is this review helpful?

Review

Your review: Worked very good thank you Russ

Is this review helpful?

Product, sales and service

Your review: I have been looking for the product I purchased for a number of years, to be able to utilized some wire rack shelving I picked up at a garage sale. I had looked at other methods of supporting the shelves (i.e. plumbing pipes. When I found your web site, I was very happy, and I also compared your company with at least 6 others. I decided to go with Global, and I'm glad I did. I got a great price, reasonable shipping costs, and the delivery was very quick. I assembled my shelves, and your product: the posts, functioned very well. Thank you for your great customer service!

Is this review helpful?

Very good product

Your review: The posts were exactly as pictured, and arrived quickly. I was especially happy to see the numbers marked on the posts, which made it much easier to set up. Thank you.

Is this review helpful?

Chrome Post

Your review: It's a post, after two weeks - it's still standing there.

Is this review helpful?

Great product

Your review: I used these on the 24" corner rack. Plenty strong enough for our needs and easily adjustable.

Is this review helpful?

Extra Posts

Your review: We needed them

Is this review helpful?

Missing parts

Your review: I ordered quite a few posts. Having done this in the past and receiving poles without the leveler I ordered extra. Good thing I did because my shipment was missing a pair. Well, the extra don't fit properly. In fact, the ones that come with the poles aren't exactly perfect. Kind of a design flaw.

Is this review helpful?

Gotta love this company!

Your review: Almost threw out a whole unit minus a post(left behind in a move) Thank You Global!!

Is this review helpful?

post and accessories

Your review: 6 shelves to a box. Usually only use 5. The extra ones pile up. These posts make great use of them. Posts are numbered to make building shelf units easier. Just what I needed.

Is this review helpful?

74" chrome post

Your review: Very nice robust pole.

Is this review helpful?

Posts for wire shelving

Your review: Good value and quality product.

Is this review helpful?

Quality product

Your review: These shelving bars are good quality and I had no issues with the. They are very sturdy and well crafted. Heavy but that is a good thing.

Is this review helpful?

Excellent product and service

Your review: I had a very helpful online chat, very easy ordering process and quick delivery. We will be ordering from you again.

Is this review helpful?

Nexel Chrome Wire Shelving

Your review: Strong, and accurately marked for 1" spacing.

Is this review helpful?

Great Product

Your review: THe numbers on the posts are a great help for assembling the shelving units. the poles are very sturdy.

Is this review helpful?

Met Need

Your review: The product is exactly what was needed. Getting it was another issue. I was first provided with a link to a 6 inch post (is there such a thing as a 6 inch post?) instead of a 6 foor post. Manufactures note that we do offer 6" through 96" Posts.

Is this review helpful?

extra 74" chrome post

Your review: It would have been helpful to get the right product in the first place (a standalone), but sales person very helpful in getting everything we needed for 2nd set to end poles

Is this review helpful?

Posts Nexel

Your review: Good product

Is this review helpful?

Nexel wire shelving

Your review: Extremely strong and stable. Easy to assemble and dis-assemble. We are very happy with them.

Is this review helpful?

Sort by: 
1 2 ...

27 Results

There are 27 questions and 1 answers for this product.

Sort by: 
1 2 ...  

27 Results

2 part Question: how many actual mounting positions are on the 74" post? And if I were to use 5 equally spaced shelves, what would the vertical opening between each shelf?

Question Asked By: Ryan , Long Island, NY , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 
1 2 ...  

27 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.