Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
63" High Chrome Post

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

63" High Chrome Post

Item #: WB188CP11

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-8 $11.00 ea.
9+ $10.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Wire Shelving Post

Build or add on to your wire shelving with additional posts that make for limitless configurations. Hard, durable chrome finish is attractive enough for retail display, but withstands warehouse conditions as well. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Use with Chrome Wire Shelves.

Product Specifications

    • HEIGHT INCHES63 (160.02 cm)
    • COLOR FINISHChrome
    • BRANDNexel
    • DIAMETER INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERP63C
    • MODEL188551
    • WEIGHT LBS3.75 (1.7 kg)
    • accessory_typePost
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Work well with shelves

Work well with companion shelves. Nice delineations on side to help with assembly.

See more favorable reviews

The most critical review

  • Customer Rating

Work well with shelves

Work well with companion shelves. Nice delineations on side to help with assembly.

See more critical reviews

Sort by: 

7 Results

Work well with shelves

Your review: Work well with companion shelves. Nice delineations on side to help with assembly.

Is this review helpful?

Product Reviews

Your review: Nice

Is this review helpful?

Chrome Posts

Your review: excellent quality!

Is this review helpful?

Received timely as expected

Your review: Received the chrome post I ordered timely and good condition. Quality of product is great, fit my needs, and work great.

Is this review helpful?

My Mistake

Your review: This is a great Company to deal with! Even when you order the wrong thing they are glad to rectify your mistake quickly and immediately!

Is this review helpful?

Poles for shelving

Your review: The poles came very quickly after we notified the company that they did not come with the first shipment.

Is this review helpful?

No problems

Your review: Standard chrome post for wire shelves--excellent for the price.

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 0 answers for this product.

Sort by: 

7 Results

how do i install the wheel into the post. it does not fit. i cannot push it in??

Question Asked By: Stuart , September 12, 2014

Not Answered Yet

Answer This Question

Sort by: 

7 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.