Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" High Post Poly-Z-Brite

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

6" High Post Poly-Z-Brite

Item #: WBP6Z

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-8 $5.80 ea.
9+ $5.40 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Poly-Z-Brite Wire Shelving Posts
Build or add on to your wire shelving with additional posts that make for limitless configurations. Poly-Z-Brite finish includes a 10 Year Limited Warranty against corrosion! These shelves feature the attractive look of chrome with superior rust and moisture resistance so it's excellent for dry or wet storage. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Use with Poly-Z-Brite Wire Shelves.

Product Specifications

    • HEIGHT INCHES6 (15.24 cm)
    • COLOR FINISHClear Epoxy
    • BRANDNexel®
    • DIAMETER INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERP6Z
    • MODEL188459Z
    • WEIGHT LBS.50 (.23 kg)
    • accessory_typePost
    • HEIGHT6
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

6 inch not 6 feet

Your review: Yeah, I'm dumb, I ordered these thinking it was a good price for 6 foot poles to mix and match with leftover shelves. Nope. They're 6 inches. I'm using them with a single shelf to keep bags of salt/cat litter off the ground where they could get damp, they work for that purpose somewhat. Not really sure why anyone would purposefully seek out 6 inch poles, but if you have a need, these will work well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.