Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
54" High Chrome Post

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

54" High Chrome Post

Item #: WBP54C

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-8 $10.75 ea.
9+ $10.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Wire Shelving Post

Build or add on to your wire shelving with additional posts that make for limitless configurations. Hard, durable chrome finish is attractive enough for retail display, but withstands warehouse conditions as well. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Use with Chrome Wire Shelves.

Product Specifications

    • HEIGHT INCHES54 (137.16 cm)
    • COLOR FINISHChrome
    • BRANDNexel®
    • DIAMETER INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERP54C
    • MODEL188458
    • WEIGHT LBS3.25 (1.48 kg)
    • accessory_typePost
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Chrome Posts

I ordered 4 pc of chrome posts and I got them on time just as I was told. I am very satisfied with my order and with the price.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

9 Results

Chrome Posts

Your review: I ordered 4 pc of chrome posts and I got them on time just as I was told. I am very satisfied with my order and with the price.

Is this review helpful?

Chrome Post

Your review: Excellent construction, strong product. I especially like the inches printed on the side, faint enough to ignore but just right to help locate the shelves.

Is this review helpful?

Chrome Post

Your review: Great look. Numbers are easy to see which makes setting your shelves go quicker.

Is this review helpful?

54" High chrome posts.

Your review: Worked perfectly with some extra shelves I had left over from 6-shelf systems from Costco.

Is this review helpful?

henry

Your review: nice product

Is this review helpful?

Great Product would greatly recommend it .

Your review: The chrome post works great for our application in the production areas. They are light weight and can be relocated to various of areas in our facility. The printed numbers on the post allow for a easy setup to suit any job application requirement

Is this review helpful?

I Love the NSF Shelving

Your review: Can't say enough about the quality of the NSF Shelving systems. I have used them for years and will continue to do so. I won't buy any other brand.

Is this review helpful?

Chrome Posts

Your review: I have half a dozen sets of these posts and they are all high quality products. I love these shelves.

Is this review helpful?

54" High Chrome Post

Your review: Nice and sturdy

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.