Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
34" High Poly-Z-Brite Post

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

34" High Poly-Z-Brite Post

Item #: WBP34Z

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-8 $11.00 ea.
9+ $10.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Poly-Z-Brite Wire Shelving Posts
Build or add on to your wire shelving with additional posts that make for limitless configurations. Poly-Z-Brite finish includes a 10 Year Limited Warranty against corrosion! These shelves feature the attractive look of chrome with superior rust and moisture resistance so it's excellent for dry or wet storage. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Use with Poly-Z-Brite Wire Shelves.

Product Specifications

    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHClear Epoxy
    • BRANDNexel®
    • DIAMETER INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERP34Z
    • MODEL188457Z
    • WEIGHT LBS2.25 (1.02 kg)
    • accessory_typePost
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

high quality & adjustable

Your review: The Poly-z-brite poles are indeed bright and shiny. The marked and scored increments for shelf height are very helpful for adjusting shelf height. At the base of each pole is an adjustable base, which helps with uneven floors. So far no signs of rust in our much-used laundry room. Fairly lightweight yet substantial and sturdy.

Is this review helpful?

Poly-Z- Brite Shelving

Your review: I've purchased several of the Poly-Z-Brite post and shelf systems from Global over the last few years. Clients love the industrial look in laundry and pantry rooms including ability to support heavy loads. Much better product than anything you can get at the big box stores and cost a fraction of custom wood shelving.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

how do i install the wheel into the post. it does not fit. i cannot push it in??

Question Asked By: Stuart , September 12, 2014

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.