Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S2436N Nexelon Wire Shelf 36"W x 24"D with Clips

Rollover image to zoom in

Click image to enlarge

Nexel S2436N Nexelon Wire Shelf 36"W x 24"D with Clips

Item #: WB188556F

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelon Wire Shelving
Individual Shelf
Lifetime Limited Warranty Against Corrosion

Adjusts at 1" increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 800 lb. capacity per shelf.

Features Global's exclusive Nexelon premium finish that's extremely rugged, chemical and rust resistant and includes Nexgard, an anti microbial agent. Recommended for all storage applications.

Mobilize your wire shelving with our Dolly Base and Plate Casters, or accessorize your shelving to meet your specific storage needs.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHBlue Epoxy
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS2436N
    • SHELF CAPACITY LBS800 (363.64 kg)
    • SHELF TYPEWire
    • Base Model Number188556
    • WIRE FINISH TYPEBlue Epoxy
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.