Nexel S2472EP Silver Epoxy Wire Shelf 72"W x 24"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Nexel S2472EP Silver Epoxy Wire Shelf 72"W x 24"D with Clips

Item #: WB990170

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-6 $55.95 ea.
7+ $52.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelate Wire Shelving
Individual Shelf
Includes black plastic snap-on sleeves to secure shelf to posts. Features Global's exclusive Nexelate, silver epoxy powder coat, finish that'sguaranteed against corrosion for 7 full years in dry storage applications. NSF approved for wet and dry use. Shelf easily adjusts without tools and aligns accurately at 1" increments on numbered posts. High quality truss perimeter provides extra strength for greater capacity. Easily installs without tools.



Product Specifications

    • DEPTH INCHES24 (60.96 cm)
    • COLOR FINISHSilver Epoxy
    • CAPACITY LBS600 (272.73 kg)
    • ASSEMBLYAssembled
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS2472EP
    • WIRE FINISH TYPESilver Epoxy
    • WIDTH INCHES72 (182.88 cm)
    • CONSTRUCTIONSteel
    • SHELF TYPEWire
    • MODEL990170
    • BRANDNexel®