Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1848EP Silver Epoxy Wire Shelf 48"W x 18"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Nexel S1848EP Silver Epoxy Wire Shelf 48"W x 18"D with Clips

Item #: WB990164

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $33.95 ea.
7+ $31.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelate Wire Shelving
Individual Shelf
Includes black plastic snap-on sleeves to secure shelf to posts. Features Global's exclusive Nexelate, silver epoxy powder coat, finish that'sguaranteed against corrosion for 7 full years in dry storage applications. NSF approved for wet and dry use. Shelf easily adjusts without tools and aligns accurately at 1" increments on numbered posts. High quality truss perimeter provides extra strength for greater capacity. Easily installs without tools.



Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES18 (45.72 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHSilver Epoxy
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1848EP
    • MODEL990164
    • SHELF TYPEWire
    • WIRE FINISH TYPESilver Epoxy
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Just what I needed.

Your review: Delivered in less than 24 hours from order.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Are the shelves compatible with Whitmor shelf system?

Question Asked By: Sharaine , April 06, 2016

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.