Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire Security Wire Mesh Window Guard - Hinged 3' x 6'
See all 12 items in product family

Husky Rack & Wire Security Wire Mesh Window Guard - Hinged 3' x 6'

Item #: WB240531

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 428.95
Product Information
Customer Review
Product Q&A
Security Window Guard
Fits on windows to ensure optimum security that prevents unwanted access while allowing light and air flow. Hinged security window guard is made with a heavy duty 1-1/4" x 5/8", 14 gauge cold rolled C-channel steel frame. 10 gauge triple crimped steel wire mesh is woven into a 1-1/2" diamond pattern. Woven wire is clinched into frame for enhanced appearance and extra strength. Mortise and tenoned joints. Gray rust resistant enamel finish. Hinged window guards include a hinge bar with 3-1/2" x 2-1/2" steel butt hinges mounted to guard panel. Mounting is accomplished by anchoring through the hinge bar to the building structure.

Product Specifications

    • WIDTH FEET3' (.91 m)
    • HEIGHT FEET6' (1.83 m)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDHusky Rack & Wire
    • CONSTRUCTIONSteel
    • DESCRIPTIONHinged
    • MANUFACTURERS PART NUMBERN8203000-06000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.