Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro PT1014110 - Tray Polytread 10" x 14" Rectangular,  Black - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cambro PT1014110 - Tray Polytread 10" x 14" Rectangular, Black - Pkg Qty 24

Item #: WBB65245

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 24

Price: $282.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cambro PT1014110 - Tray Polytread 10" x 14" Rectangular, Black

The Polythread Tray is both economical and durable. This Camtray features a standard rectangular design making it the perfect selection for restaurants, bars and banquet service. General, all-purpose non-skid service trays help reduce spills, breakage and messes. Special non-skid surface is bonded directly into the tray for long lasting use. Constructed of lightweight polypropylene. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. 10"L x 14"W. Sold in quantities of 24.

Product Specifications

    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES14 (35.56 cm)
    • COLOR FINISHBlack
    • BRANDCambro
    • MANUFACTURERS PART NUMBERPT1014110
    • PACKAGE QUANTITY24
    • TYPENon-Slip Polytread® Tray
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.