Vollrath® Tray - Oval Brown 23" X 28" - Pkg Qty 6
See all 18 items in product family

Vollrath® Tray - Oval Brown 23" X 28" - Pkg Qty 6

Item #: WBB210409

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$65.95 each

Sold in packages of 6

Price: $395.70
Product Information
Customer Review
Product Q&A
Accessories
This tray features multi-layer construction with molded-in cork surface. Helps prevent slipping even when wet. Liner will not peel or warp for longer life. Self-adhesive non-skid cork liners are available for trays without cork surface. Made in U.S.A. Oval shape. 23"L x 28"W overall. Sold in package quantity of 6. Priced each.

Product Specifications

    • LENGTH INCHES28 (71.12 cm)
    • WIDTH INCHES23 (58.42 cm)
    • BRANDVollrath
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBER86334
    • PACKAGE QUANTITY6/Case
    • SHAPEOval
    • STYLETray
    • TYPECork-Lined Laminated Serving Tray