Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 1216FF168 - Tray, Fast Food, Blue, 12" x 16"  - Pkg Qty 24
See all 65 items in product family

Cambro 1216FF168 - Tray, Fast Food, Blue, 12" x 16" - Pkg Qty 24

Item #: WBB63169

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$3.69 each

Sold in packages of 24

Price: $88.56
Product Information
Customer Review
Product Q&A
This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 12"L x 16"W. Sold in quantities of 24.

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES16 (40.64 cm)
    • COLOR FINISHBlue
    • BRANDCambro
    • MANUFACTURERS PART NUMBER1216FF168
    • PACKAGE QUANTITY24/Case Pack Each
    • SHAPERectangular
    • TYPEFast Food Tray

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

trays

Your review: I was so happy to get the trays in time for a function we had at church. However, in packing and shipping the corners on 3 of the trays were cracked and broken off. Maybe in packing there should be some bubble wrap around to cushion them. If you wish me to return the 3 cracked trays I will and you can replace them if that is your policy. They are very durable otherwise. Are they dishwasher safe? Thank you. ***Global Management Comment: The customer has been sent replacement trays for those damaged.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.