Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 1014CL675 - Tray Camlite 10" x 14",  Steel Red - Pkg Qty 12
See all 47 items in product family

Cambro 1014CL675 - Tray Camlite 10" x 14", Steel Red - Pkg Qty 12

Item #: WBB63227

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 12

Price: $141.00
Product Information
Customer Review
Product Q&A
Cambro 1014CL675 - Tray Camlite 10" x 14", Steel Red

Camlite Trays come economy with durability. This Camlite Tray features fiberglass construction with aluminum rim reinforcements that eliminate wraping and cracking. Large stacking lugs keep trays separated and balanced for easy handling. Exlusively designed Dri-Stak seperators allow air circulation for quick drying. Standard rectangular design and sturdy construction make it a great option for correctional facilities. 10"L x 14"W. Sold in quantities of 12.

Product Specifications

    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES14 (35.56 cm)
    • COLOR FINISHSteel Red
    • BRANDCambro
    • MANUFACTURERS PART NUMBER1014CL675
    • PACKAGE QUANTITY12
    • SHAPERectangular
    • TYPECamlite Camtray®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.