Cambro 1826119 - Camtray 18" x 26" Rectangular,  Sherwood Green - Pkg Qty 6
See all 775 items in product family

Cambro 1826119 - Camtray 18" x 26" Rectangular, Sherwood Green - Pkg Qty 6

Item #: WBB64558

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$34.95 each

Sold in packages of 6

Price: $209.70
Product Information
Customer Review
Product Q&A
Cambro 1826119 - Camtray 18" x 26" Rectangular, Sherwood Green

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 18"L x 26"W. Sold in quantities of 6.

Product Specifications

    • COLOR FINISHSherwood Green
    • SHAPERectangular
    • LENGTH INCHES18 (45.72 cm)
    • MANUFACTURERS PART NUMBER1826119
    • WIDTH INCHES26 (66.04 cm)
    • TYPECamtray®
    • BRANDCambro
    • PACKAGE QUANTITY6