Cambro 16225119 - Camtray 16" x 22".5 Rectangle,  Sherwood Green - Pkg Qty 12
See all 775 items in product family

Cambro 16225119 - Camtray 16" x 22".5 Rectangle, Sherwood Green - Pkg Qty 12

Item #: WBB64779

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 12

Price: $ 335.40
Product Information
Product Q&A
Cambro 16225119 - Camtray 16" x 22".5 Rectangle, Sherwood Green

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 16"L x 22-1/2"W. Sold in quantities of 12.

Product Specifications

    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES22-1/2 (57.15 cm)
    • COLOR FINISHSherwood Green
    • BRANDCambro
    • SHAPERectangular
    • TYPECamtray®

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed