Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 9113CW133 - Tray 3 Compartment Deep, Beige - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cambro 9113CW133 - Tray 3 Compartment Deep, Beige - Pkg Qty 24

Item #: WBB62535

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 24

Price: $300.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cambro 915538 - Camtray 9" x 15" Rectangle, Cottage White

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 11"L x 9"W. Sold in quantities of 12.

Product Specifications

    • LENGTH INCHES11 (27.94 cm)
    • WIDTH INCHES9 (22.86 cm)
    • DEPTH INCHES2-9/16 (6.51 cm)
    • COLOR FINISHBeige
    • BRANDCambro
    • COMPARTMENT QUANTITY3
    • CONSTRUCTIONCamwear Polycarbonate
    • MANUFACTURERS PART NUMBER9113CW133
    • PACKAGE QUANTITY24
    • SHAPERectangular
    • TYPECamwear® Polycarbonate Meal Delivery Tray
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.