Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro BCT1014416 - School Tray 10" x 14" 6 Compartment, Cranberry - Pkg Qty 24
See all 57 items in product family

Cambro BCT1014416 - School Tray 10" x 14" 6 Compartment, Cranberry - Pkg Qty 24

Item #: WBB62020

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.60 each

Sold in packages of 24

Price: $206.40
Product Information
Customer Review
Product Q&A
Cambro BCT1014416 - School Tray 10" x 14" 6 Compartment, Cranberry

The School Compartment Tray is perfect for serving up school lunch programs. This Budget Compartment Tray features an economical ABS plastic construction. Includes five food compartments and one compartment for silverware. Easy to hold. An attractively textured surface hides scratches and keeps trays looking clean. 10"L x 14"W. Sold in quantities of 24.

Product Specifications

    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES14 (35.56 cm)
    • COLOR FINISHCranberry
    • BRANDCambro
    • MANUFACTURERS PART NUMBERBCT1014416
    • PACKAGE QUANTITY24
    • SHAPERectangular
    • TYPEBudget School Compartment tray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.