Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 1596CP416 - School Tray 2 x 2 9" x 15", Cranberry - Pkg Qty 24
See all 57 items in product family

Cambro 1596CP416 - School Tray 2 x 2 9" x 15", Cranberry - Pkg Qty 24

Item #: WBB62362

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 24

Price: $127.20
Product Information
Customer Review
Product Q&A
Cambro 1596CP416 - School Tray 2 x 2 9" x 15", Cranberry

School Tray 2X2 9X15 - Cranberry

Made of virtually unbreakable co-polymer for long lasting durability. Unique design allows 18 trays to fit side-by-side into a peg rack, saving water and chemical expenditure. Gradual slope on compartment walls promotes faster drying. Easy grip handles provide secure grip for children. Size is 9" L x 15" W. Color is Cranberry. Package quantity is 24.

Product Specifications

    • LENGTH INCHES9 (22.86 cm)
    • WIDTH INCHES15 (38.1 cm)
    • COLOR FINISHCranberry
    • BRANDCambro
    • CERTIFICATIONSFDA APPROVED
    • DESCRIPTIONCo-Polymer 2X2 Compartment Tray
    • MANUFACTURERS PART NUMBER1596CP416
    • PACKAGE QUANTITY24
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.