Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Fiberglass Conveyor/Assembly Tray 602101-24-1/4"Lx24-1/4"Wx1-7/8"H,Pkg Qty 1-11,12+,Green
See all 24 items in product family

Molded Fiberglass Conveyor/Assembly Tray 602101-24-1/4"Lx24-1/4"Wx1-7/8"H,Pkg Qty 1-11,12+,Green

Item #: WB603105GN

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.94 Save up to 17%
Qty Price
1-11 $55.95 ea.
12+ $54.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Fiberglass Trays are used for conveyor, assembly, drying, soaking, cleaning, storage, and spill containment. Resistant to detergents, mild acids and alkaline, and most chemicals. Can be easily cleaned or autoclaved. Temperature range from -60°F to 300°F. 300 lb. capacity.

Product Specifications

    • LENGTH INCHES24-1/4 (61.6 cm)
    • WIDTH INCHES24-1/4 (61.6 cm)
    • HEIGHT INCHES1-7/8 (4.76 cm)
    • COLOR FINISHGreen
    • BRANDMFG Tray
    • MANUFACTURERS PART NUMBER6022012231
    • MODEL603105GN
    • TYPEFiberglass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.