Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10'6" W x 9'11" L Canopy - 20 Gauge Standard Frame
See all 9 items in product family

10'6" W x 9'11" L Canopy - 20 Gauge Standard Frame

Item #: WB954900

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 180.95
Product Information
Customer Review
Product Q&A
CANOPY WITH HARPSTER
TARPS

This canopy has a 20 gauge Standard Frame frame and comes with silver tarp. Lightweight and durable tarps are made from high-density polyethylene woven into fabric and laminated on both sides and reinforced with a rope in the hem. Water and mildew resistant. Heat-sealed on all sides. UV treated HD plastic grommets.

Product Specifications

    • LENGTH FEET9' 11"
    • WIDTH FEET10' 6"
    • HEIGHT FEET8' 10"
    • CANOPY COLORSilver
    • ASSEMBLYUnassembled
    • Base Model Number954900
    • BRANDHarpster of Philipsburg
    • CANOPY MATERIALPolyethylene
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTIONStandard
    • MANUFACTURERS PART NUMBERC1010
    • PEAK HEIGHT8' 10"
    • SIDEWALL HEIGHT5' 10"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Out of the rain at last

Your review: I used it for our outdoor smoker area to stay dry. The product is wonderful. The tarp is tight as a drum. The conduit that comes with it is not that strong but I found out that it slips perfectly into 1 1/4" EMT conduit. I used the 1 1/4" to build the base legs. Two in the front are anchored in the ground and the other two are fastened to the building. When the wind is heavy it doesn't even move. Using the 1 1/4" allows you to build it higher than the standard 5' poles. I am at 10' and everyone in the warehouse is impressed. Good stuff! :)

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.