Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10'6" W x 19'10" L Canopy - 20 Gauge Standard Frame
See all 9 items in product family

10'6" W x 19'10" L Canopy - 20 Gauge Standard Frame

Item #: WB954901

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Customer Review
Product Q&A
CANOPY WITH HARPSTER
TARPS

This canopy has a 20 gauge Standard Frame frame and comes with silver tarp. Lightweight and durable tarps are made from high-density polyethylene woven into fabric and laminated on both sides and reinforced with a rope in the hem. Water and mildew resistant. Heat-sealed on all sides. UV treated HD plastic grommets.

Product Specifications

    • LENGTH FEET19' 10"
    • WIDTH FEET10' 6"
    • HEIGHT FEET8' 10"
    • CANOPY COLORSilver
    • ASSEMBLYUnassembled
    • Base Model Number954901
    • BRANDHarpster of Philipsburg
    • CANOPY MATERIALPolyethylene
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTIONStandard
    • MANUFACTURERS PART NUMBERC1020
    • PEAK HEIGHT8' 10"
    • SIDEWALL HEIGHT5' 10"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.