Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelf Kit for Camshelving® - 18x36 Vented Shelves

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Shelf Kit for Camshelving® - 18x36 Vented Shelves

Item #: WBB195420

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Shelf Kit for Camshelving® - 18x36 Vented Shelves

This Vented Shelf Kit is made with weldless construction that eliminates liquid or dirt penetration. Kit utilizes Ion-Technology that inhibits the growth of mold, fungus and bacteria. Great for storing food in walk-in refrigerators and freezers in restaurants and kitchen environments. Camguard™ finish won't scrape off, wash off or wear out. Anti-bacterial shelving components are made with rust free, recyclable polypropylene that is dishwasher safe. Shelf is height adjustable at 4" increments. Lifetime Limited Warranty.

Product Specifications

    • accessory_typeShelf
    • SHELF CAPACITY LBS800 (363.64 kg)
    • DESCRIPTIONCamshelving® Vented Shelf Kit
    • ACCESSORY WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene with Steel Core
    • DRAWER QUANTITYChrome Plated Rig, Polyurethane Wheel
    • ACCESSORY DEPTH INCHES18 (45.72 cm)
    • ASSEMBLYUnassembled
    • BRANDCambro
    • MANUFACTURERS PART NUMBERCS1836VK480

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.