Structural Plastic Vented Shelving, 96"W x 24"D x 75"H, Black

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Structural Plastic Vented Shelving, 96"W x 24"D x 75"H, Black

Item #: WB535105

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $772.00 ea.
6+ $729.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Structural Plastic Shelving
Withstands extreme temperatures in wet or corrosive environments. High density, black structural plastic resin is ideal for freezers and impervious to oils, salts, acids and most chemicals. Open grid design reduces dust accumulation, increases air and light penetration and promotes drainage. Strong 2 5/8" thick shelves and 2 3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Unit has 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Quick and easy assembly, no tools required.

Product Specifications

    • HEIGHT INCHES75 (190.5 cm)
    • BRANDSPC
    • WIDTH INCHES96 (243.84 cm)
    • SHELF CAPACITY LBS2700 (1227.27 kg)
    • SHELF TYPEVented
    • UNIT TYPEBoltless Open Shelving
    • WEIGHT LBS139 (63.18 kg)
    • MODEL535105
    • DEPTH INCHES24 (60.96 cm)
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERS9624X4
    • COLOR FINISHBlack
    • CAPACITY LBS2700 (1227.27 kg)
    • ASSEMBLYUnassembled
    • NUMBER OF SHELVES4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great for organizing

Your review: I have purcased these in two batches and had a common shipping problem. They are bound but not wrapped and the shelves were dirty with a dryed film that had splashed on them. The open matrix design made cleaning a real chore. All the "squares" had to be soap & water wiped as well as the surfaces. The shelves function very well for us.

Is this review helpful?

Sort by: 
1 ...

1 Result