Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Shelving 48"W x 18"D x 84"H With 7 Shelves, Wire Deck
See all 48 items in product family

Heavy Duty Shelving 48"W x 18"D x 84"H With 7 Shelves, Wire Deck

Item #: WB255530

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 304.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS SHELVING
225 lb. shelf capacity - 7-Shelf - Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck (supply your own).

Boltless Shelving Instructions


Documents are in PDF format

Product Specifications

    • DEPTH INCHES18 (45.72 cm)
    • ASSEMBLYUnassembled
    • LEVEL QUANTITY7
    • HEIGHT INCHES84 (213.36 cm)
    • UNIT TYPESingle Rivet
    • MODEL255530
    • BRANDGlobal Industrial™
    • COLOR FINISHGray
    • SHELF CONSTRUCTIONWire Deck
    • MANUFACTURERS PART NUMBER255524
    • NUMBER OF SHELVES7
    • CONSTRUCTIONSteel
    • WIDTH INCHES48 (121.92 cm)
    • SHELF CAPACITY LBS225 (102.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.