Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, No Deck

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, No Deck

Item #: WB790CP4

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $148.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS SHELVING
Extra Heavy Duty (1200 lb. cap.) -- 5-Shelf -- No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Wire and Wood Deck options available (sold separately).

Boltless Shelving Instructions


Documents are in PDF format

Product Specifications

    • SHELF CONSTRUCTIONNo Deck
    • UNIT TYPEDouble Rivet
    • NUMBER OF SHELVES5
    • SHELF CAPACITY LBS1200 (545.45 kg)
    • WIDTH INCHES48 (121.92 cm)
    • MODEL601877h
    • MANUFACTURERS PART NUMBER601877h
    • HEIGHT INCHES96 (243.84 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • BRANDGlobal Industrial
    • ASSEMBLYUnassembled
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Heavy duty shelving

Your review: The product is very good and the quality is great, built about 7 units end to end, and am very happy with the end result.

Is this review helpful?

Excellent fit, fast and easy asssembly

Your review: It only took me 30 minutes by myself to assemble this well made shelving unit. Using only a stepladder, tapemeasure and rubber mallet this went together smoothly. Very strong, stable and clean looking.

Is this review helpful?

Sort by: 
1 ...

2 Results