Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Heavy Duty Shelving 36"W x 12"D x 96"H With 6 Shelves, 1500 lbs. Capacity Per Shelf, Tan

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Extra Heavy Duty Shelving 36"W x 12"D x 96"H With 6 Shelves, 1500 lbs. Capacity Per Shelf, Tan

Item #: WB236773TN

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Extra Heavy Duty Boltless Shelving
with Laminated Shelves

Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish.
Boltless Shelving Instructions

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONSteel
    • COLOR FINISHTan
    • BRANDGlobal Industrial™
    • ASSEMBLYUnassembled
    • WIDTH INCHES36 (91.44 cm)
    • SHELF CAPACITY LBS1500 (681.82 kg)
    • SHELF CONSTRUCTIONMelamine Laminated Particle Board
    • UNIT TYPEDouble Rivet
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • NUMBER OF SHELVES6
    • WEIGHT LBS73 (33.18 kg)
    • MODEL236773TN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.