Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18"D X 6"H Shelf Divider

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

18"D X 6"H Shelf Divider

Item #: WB235031

Available on or around 06/11/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-49 $2.79 ea.
50+ $2.65 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PLASTIC SHELF DIVIDER
Divide shelves into separate compartments for multi-item storage. Adjustable on 2" centers. Divider height is the distance between the center of one shelf to the center of the next. For solid shelves only.

Product Specifications

    • accessory_typeShelf Divider
    • COLOR FINISHGray
    • CAPACITY LBS--
    • ASSEMBLYAssembled
    • MANUFACTURERS PART NUMBER186d
    • ACCESSORY HEIGHT INCHES6 (15.24 cm)
    • WEIGHT LBS2 (.91 kg)
    • CONSTRUCTIONPlastic
    • MODELShelf Divider 18"D
    • ACCESSORY DEPTH INCHES18 (45.72 cm)
    • ACCESSORY WIDTH INCHES--
    • BRANDGlobal Industrial™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.