Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Steel Shelving 20 Ga 36"WX12"DX 87"H Open Clip Style 5 Shelf Add-On

Rollover image to zoom in

Click image to enlarge

Penco Steel Shelving 20 Ga 36"WX12"DX 87"H Open Clip Style 5 Shelf Add-On

Item #: WB652114

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Add-On Unit
This Add-On Unit includes 1 box and 2 angle posts, 5 shelves and cross braces.

20 gauge steel shelves are reinforced with box beam construction to handle heavy loads. 14 gauge upright posts have strong box-and-angle construction and allow shelves to be adjusted at 1" increments. Gray powder coat finish. See Right for extra shelves.

Product Specifications

    • DEPTH INCHES12 (30.48 cm)
    • WEIGHT LBS27.41 (12.46 kg)
    • WIDTH INCHES36 (91.44 cm)
    • NUMBER OF SHELVES5
    • Base Model Number652114
    • MODEL652114
    • ASSEMBLYUnassembled
    • SHELF CAPACITY LBS.800 (363.64 kg)
    • HEIGHT INCHES87 (220.98 cm)
    • UNIT TYPEBoltless Clip
    • COLOR FINISHGray
    • BRANDPenco®
    • CONSTRUCTIONSteel
    • SHELF CAPACITY LBS800 (363.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $42.00 with this comparable product +