Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Clip Style 5 Shelves Py Add-On

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Clip Style 5 Shelves Py Add-On

Item #: WB580179PY

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $251.11 Save up to 18%
Qty Price
1-7 $215.95 ea.
8+ $204.95 ea.
Product Information
Customer Review
Product Q&A
Open shelving allows high visibility of stored packaged stock or other materials. Unique Box "W" configuration provides added strength and rigidity. Patented T-Post uprights are made of durable, roll-formed steel and allow easy and quick shelf adjustment on 1 1/2" increments. Shelf corners are lapped and welded for increased strength. 22-gauge. Medium-duty shelves are recommended for general purposes for storage of tools, drills, safety supplies, etc. Shelf capacities include 1.65 safety factor.
Add-On Unit includes 2 posts, 5 shelves, back and side braces, and all necessary hardware. See Right for extra shelves.

Product Specifications

    • NUMBER OF SHELVES5
    • COLOR FINISHPutty
    • SHELF TYPE20-Gauge
    • Base Model Number580179
    • TYPEAdd-On Unit
    • SHELF CAPACITY LBS600 (272.73 kg)
    • SHELF CONSTRUCTIONSteel
    • UNIT TYPEOpen
    • SHELF QUANTITY5
    • WIDTH INCHES36 (91.44 cm)
    • MANUFACTURERS PART NUMBER8005M-PP
    • MODEL580179py
    • WEIGHT LBS55 (25 kg)
    • CONSTRUCTIONSteel
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ASSEMBLYUnassembled
    • BRANDLyon
    • SHELF CAPACITY LBS.600 (272.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.