Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smoking Shelter Dome Roof Four Sided With Left Front Opening 15' X 10'
See all 21 items in product family

Smoking Shelter Dome Roof Four Sided With Left Front Opening 15' X 10'

Item #: WB239972C

Usually ships in 35 to 38 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13,495.00
Product Information
Customer Review
Product Q&A
Accessories
Dome Roof Smoking Shelters Are Perfect For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More.
Four Sided Shelters with Left Front Opening


ADA compatible. Framing system is all industrial grade. Shelters are anodized, not painted Save non-smokers from second hand smoke. Prevents loitering and littering at doorways. May reduce OSHA fines and reduce insurance premiums. Shelters of maintenance-free duranodic aluminum and 1/4 tempered safety glass are pre-fabricated in sections for easy assembly and crated for low cost shipping. All models include bench and backrest along the rear wall. Custom designs and sizes available.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES180 (457.2 cm)
    • DEPTH INCHES120 (304.8 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • CAPACITY18 People
    • ASSEMBLYUnassembled
    • BRANDHandi-Hut®
    • COLOR FINISHBronze
    • CONSTRUCTIONAluminum and Safety Glass
    • MODEL239972C
    • STYLEDome Roof
    • TYPE4-Sided W/Left Front Opening
    • WEIGHT LBS1600 (727.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.