Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
No Butts 3 Sided Smoking Shelter NBS0812BW - Back To Wall - 7'W x 10'4"D x 8'2"H Black

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

No Butts 3 Sided Smoking Shelter NBS0812BW - Back To Wall - 7'W x 10'4"D x 8'2"H Black

Item #: WB239757E

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,985.53 Save up to 17%
Price: $4,983.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OUTDOOR SMOKING SHELTERS
Back To Wall Smoking Shelter
Smoking shelters help control designated smoking areas while keeping smoking workers and personnel undercover. Smokers shelters help keep companies and businesses compliant with smoking demands and protected from second-hand smoke claims. These smoking huts are made with aluminum framing and clear, break resistant acrylic side panels. Framing features black powder coat finish. Framing and stainless steel feet resist corrosion and rust. UV protected fiberglass roof provides 6’6” of headroom. Open front panel on right side for easy shelter access. 98” overall height. Back to Wall Shelters include 3 walls to install against building exterior wall. Easy assembly.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES84 (213.36 cm)
    • DEPTH INCHES124 (314.96 cm)
    • COLOR FINISHBlack Frames
    • ASSEMBLYUnassembled
    • BRANDNBB
    • CONSTRUCTIONAluminum Frames/Clear Acrylic Panels
    • HEIGHT INCHES98 (248.92 cm)
    • MODEL239757E
    • CAPACITY3-7 People
    • STYLEBarrel Roof
    • TYPE3-Sided Back to Wall
    • WEIGHT LBS529 (240.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.