Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
YardMate Vinyl Outdoor Storage Shed 00982, 5'3"W X 2'8"D X 6'6"H, Includes Vinyl Floor
See all 14 items in product family

YardMate Vinyl Outdoor Storage Shed 00982, 5'3"W X 2'8"D X 6'6"H, Includes Vinyl Floor

Item #: WB603527

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 745.00
Product Information
Customer Review
Product Q&A
YardMate Vinyl Outdoor Storage Shed 00982, 5'3"W X 2'8"D X 6'6"H, Includes Vinyl Floor

The YardMate series of vinyl storage shed kits feature a 5' wide format that's ideal for smaller yards or patios. The wall columns are reinforced with solid metal, allowing you to easily hang shelves or tools. These storage shed kits include a complete solid reinforced vinyl floor that eliminates the need for building a foundation. Ready for easy 1- to 2-hour assembly with pre-cut materials.

Features

  • Wide Double Door Opening
  • 6.5' Tall Walk-In Shed
  • Easy 1 to 2 Hour Assembly
  • Heavy Duty Molded Floor Kit included
  • Skylight included
  • Vent Kits for air circulation

Product Specifications

    • OUTSIDE WIDTH FEET5' 3"
    • OUTSIDE DEPTH FEET2' 8"
    • OUTSIDE HEIGHT FEET6' 6"
    • COLOR FINISHIvory
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPVC
    • DOOR DIMENSIONS4' 4" x 5' 11"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBER00982
    • NOMINAL DEPTH3'
    • NOMINAL WIDTH5'
    • OUTSIDE PEAK HEIGHT FEET6' 6"
    • STYLEYardMate
    • TYPEw/Floor
    • WEIGHT LBS122 (55.45 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

outdoor yardmate pvc storage

Your review: was very easy to put together. you need two people but everything was sef- explanatory. didn't come with tie downs, so im a little worried when we start getting some winds. but over all im happy with the unit.

Is this review helpful?

I like it, but

Your review: The shed is what I expected it to be from the description and I am happy with it but putting it together by myself wasn't the best idea. I hurt my wrist doing something else so have not been able to finish yet. I've run into a problem with the top with holes not matching up but will have to work on it when my wrist is better. Don't anyone do a rain dance in the meantime.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

Are any of the panels or top sections vented?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

what are the interior measurements

Question Asked By: anonymous

Not Answered Yet

Answer This Question

can i buy this shed with doors at both ends?

Question Asked By: Edward , Sacramento, CA , December 07, 2011

Not Answered Yet

Answer This Question

how many cartons is it shipped in? what is the deminisions of the shipping cartions? how much does it weigh during shipping

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.