Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuraMax Foundation For 10' X 8' WoodBridge & Woodside Outdoor Sheds 07200
See all 15 items in product family

DuraMax Foundation For 10' X 8' WoodBridge & Woodside Outdoor Sheds 07200

Item #: WB603531

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $154.95
Product Information
Customer Review
Product Q&A
DuraMax Foundation For 10' X 8' WoodBridge & Woodside Outdoor Sheds 07200

Made of galvanized metal, provides a base for installing your shed. Makes installation process easier and ensures your shed is square. The foundation also elevates your floor off the ground. Fits model 603523, 603524, 603525 & B603531. Plywood is not included.

Product Specifications

    • ASSEMBLYUnassembled
    • CONSTRUCTIONGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

WHAT IS THE HEIGHT OF THE FOUNDATION?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Are any of the panels or top sections vented?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

what are the interior measurements

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

can i buy this shed with doors at both ends?

Question Asked By: Edward , Sacramento, CA , December 07, 2011

+ View 1 Answer

Answer This Question

how many cartons is it shipped in? what is the deminisions of the shipping cartions? how much does it weigh during shipping

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.