Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Barska Digital Keypad Compact Safe AX11968 - 7-3/8"W x 10-1/2"D x 2"H, Black

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Barska Digital Keypad Compact Safe AX11968 - 7-3/8"W x 10-1/2"D x 2"H, Black

Item #: WBB978736

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.42 Save up to 51%
Price: $ 89.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Barska Digital Keypad Compact Safe, 7-3/8"W x 10-1/2"D x 2"H

For travelers on the go, store precious valuables with this Compact Portable Digital Keypad Safe that can be easily hidden from sight. The safe features a portable design that easily fits in a duffle bag, backpack, suitcase, or in a car. As an added security feature, the safe can be tethered securely to virtually any fixed object with the included steel cable or you can also mount it onto a fixed surface with the mounting hardware. As a secondary access point, the safe comes with two manual keys for backup. A protective inner foam liner ensures that valuable items are not scratched.

Features:
  • Retains 2 different Pin Codes
  • Lock out mode after multiple failed attempts
  • A Steel Cable allows you to tether the safe to a fixed object
  • Operates on (4) AA Batteries (Included)
  • Included Accessories: Foam Liner, Removable Inner Strap, Steel Cable, Mounting Hardware and 2 Back-up Keys


Product Specifications

    • WIDTH INCHES7-3/8 (18.73 cm)
    • DEPTH INCHES10-1/2 (26.67 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • INSIDE WIDTH INCHES7-1/4 (18.42 cm)
    • INSIDE DEPTH INCHES8 (20.32 cm)
    • INSIDE HEIGHT INCHES1-3/4 (4.45 cm)
    • CAPACITY CUBIC FEET0.06 (0 cu. m)
    • ASSEMBLYAssembled
    • BRANDBarska®
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • FINGERPRINT MEMORY0
    • KEY CODE MEMORY2
    • LOCK TYPEElectronic Keypad Lock & Keyed Lock
    • LOCK TYPE FAMILYElectronic Keypad Lock & Keyed Lock
    • MANUFACTURERS PART NUMBERAX11968
    • PACKAGE QUANTITY1
    • SECONDARY ACCESSBack-Up Hidden Key Lock
    • STYLECompact
    • TYPEDigital Keypad Pistol Safe
    • WEIGHT LBS3.7 (1.68 kg)
    • FIRE RATINGNon-Fire Rated
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.