Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® 60-Key Security Cabinet 2017260G2 - 12”W x 2-3/8”D x 14-3/4”H, Charcoal Gray
See all 35 items in product family

MMF STEELMASTER® 60-Key Security Cabinet 2017260G2 - 12”W x 2-3/8”D x 14-3/4”H, Charcoal Gray

Item #: WBB383358

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $159.58 Save up to 41%
Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® 60-Key Security Cabinet, Charcoal Gray

Updated cabinets perfect for offices holds 30, 60 or 90 keys. The STEELMASTER Premier Security Cabinet boasts a contemporary, attractive design ideal for displaying in most offices. Constructed of heavy gauge steel and coated in charcoal gray with chip and scratch-resistant finish, the Premier Security Cabinet's door opens fully to allow access to all contents. Inside the cabinet are hook-style key hangers to hang the color-coded key tags. The included tags have write-on labels to further distinguish keys quickly and easily. Pre-drilled holes and mounting hardware make for easy installation. Two keys come standard with the cam lock. The Premier Security Cabinet can be purchased with 30 key hooks and key tags, 60 key hooks and key tags or 90 key hooks and key tags. Key Cabinet with the quality STEELMASTER name.
  • Heavy-gauge steel construction with a scratch and chip-resistant finish
  • Single Key Cam Lock with two keys included
  • Includes hook-style color-coded key tags with write-on labels
  • Full piano-length hinge
  • Equipped with pre-drilled holes and screws
  • Dimensions: 60-Key Style: 11-3/4W x 14-3/4H x 2-3/8D Inch
  • Color(s): Key Cabinet: Charcoal Gray, Key Tags: Red, Blue & Black
  • 20% Recycled Content


Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • ASSEMBLYAssembled
    • BRANDSteelMaster®
    • COLOR FINISHCharcoal
    • CONSTRUCTIONSteel
    • KEY CAPACITY60
    • MANUFACTURERS PART NUMBER2017260G2
    • PACKAGE QUANTITY1
    • WEIGHT LBS5.650 (2.57 kg)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

STEELMASTER 60-Key Security Cabinet

Your review: Well built product. Would buy others if needed.

Is this review helpful?

Does the job

Your review: Your 60-key Security Cabinet solved our problem of storing keys for the trucks in our fleet. The tags are the same ones we have been using for years, but our old cabinet was homemade out of wood and hinges and looked shabby and unprofessional.

Is this review helpful?

key lockbox

Your review: The first order we recieved the box was damaged. One phone call and it was quickly replaced with no hassel and no inconvenience. Great job!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.