Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Nestable Structural Plastic Pallet PM4840060010013 - 48x40 4000 lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Buckhorn Nestable Structural Plastic Pallet PM4840060010013 - 48x40 4000 lb Capacity

Item #: WB269066

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.79 Save up to 24%
Price: $ 137.95
Product Information
Customer Review
Product Q&A
Accessories
Buckhorn™ Nestable structural Plastic Pallet - 40" Wide

This 48"L x 40"W x 6"H pallet is made from structural foam molding to support heavy loads. High density industrial grade polymers is moisture and chemical resistant and 100% recyclable. Diamond deck has an anti-skid design molded into the deck for a textured surface that prevents shifting during transport. 9 reinforced nesting feet allow 4 way fork access for handling and provide uniform load distribution. 30,000 lb static capacity and 4,000 lb. dynamic capacity.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)30000 (13636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FINISHBlack
    • CONSTRUCTIONStructural Foam Plastic
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • WEIGHT LBS34 (15.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.