Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Pallet 64x38x11-1/2 1500 Lbs. Capacity
See all 3 items in product family

Plastic Pallet 64x38x11-1/2 1500 Lbs. Capacity

Item #: WB442509

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $214.95
Product Information
Customer Review
Product Q&A
Accessories
ROTATIONALLY MOLDED PLASTIC SPECIALTY PALLETS

These specialty pallets are designed for handling drums or odd shaped materials with specific conditions. Plastic pallets are made of double walled, rotationally molded gray plastic for maximum durability. Molded interior supports help transfer loads between top and bottom pallet surfaces. 1,500 lb. capacity. Designed for holding rolls of material including fabric rolls, rugs or carpet rolls. Overall measures 64"L x 38"W x 11-1/2"H. Curved Depression measures 62"L x 27"W x 4"H. (The curved depression has ends, so the products can not extend beyond the 62" length without hanging up onver the ends.) Smallest fork opening 11"L x 4-1/2"H.

Product Specifications

    • LENGTH INCHES64 (162.56 cm)
    • WIDTH INCHES38 (96.52 cm)
    • HEIGHT INCHES11-1/2 (29.21 cm)
    • CAPACITY LBS-DYNAMIC (FORK)1500 (681.82 kg)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • FORK POCKET2@11"Wx4-1/2"H
    • MANUFACTURERS PART NUMBERQP-64
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • STYLECurve Top
    • WEIGHT LBS50 (22.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.