Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rackable Plastic Pallet With 6 Bottom Skids 48x40, 3500 Lbs Cap - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Rackable Plastic Pallet With 6 Bottom Skids 48x40, 3500 Lbs Cap - Pkg Qty 4

Item #: WB268821

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$56.95 each

Sold in packages of 4

Qty Price
1-5 $227.80/ pkg.
5+ $219.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RACKABLE PLASTIC PALLET 48X40 CAPACITY 3500 LBS
This Heavy-Duty Plastic Pallet Features A Cruciform Perimeter Base That Provides Up To 7,500 Lb. Static Load Capacity.

Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Footprint allows stable stacking of loaded pallets. This clean pallet is devoid of spaces that usually harbor liquids, dust and debris. Sturdy construction gives this plastic pallet a static 7,500 lb., dynamic 3,500 lb. and 2,200 lb. racking capacity. Allows 4-way forklift entry. Plastic pallet measures 48"L x 40"W x 5-7/10"H. Exempt from ISPM 15 regulation for export shipping. Fully assembled.

Note: Because of recycled plastic material, pallet will vary in color. These pallets are not for use in unsupported pallet rack.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES5-7/10 (14.48 cm)
    • CAPACITY LBS-STATIC (FLOOR)7500 (3409.09 kg)
    • CAPACITY LBS-DYNAMIC (FORK)3500 (1590.91 kg)
    • CAPACITY LBS-RACKING2200 (1000 kg)
    • ASSEMBLYAssembled
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Recycled
    • MANUFACTURERS PART NUMBERCPP736cACM
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY4
    • TYPERackable
    • WEIGHT LBS44 (20 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.