Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Sided Rackable Plastic Pallet 4000 Lbs Max Dynamic Wt Capacity

Rollover image to zoom in

Click image to enlarge

Double Sided Rackable Plastic Pallet 4000 Lbs Max Dynamic Wt Capacity

Item #: WB473100

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-20 $114.95 ea.
21+ $104.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
DOUBLE-SIDED
RACKABLE PLASTIC PALLET

USDA/FDA Approved, recycled black HDPE plastic pallet stores conveniently on rack or stack four high. 3" x 14-1/2' fork clearance. Capacity : Dynamic 4500 lb. static 25,000 lb. 3000 lb. capacity when used on pallet rack. Not for use with pallet truck, four-way entry. These pallets are not for use in unsupported pallet rack.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)20000 (9090.91 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • CAPACITY LBS-RACKING3000 (1363.64 kg)
    • ASSEMBLYAssembled
    • BRANDPlastic Products
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCRII
    • OPENINGSFour-Way Entry
    • STACK AND/OR NESTStack
    • WEIGHT LBS39 (17.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.