Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Deluxe 4-Drum Pallet 48 x 48HDDRM - 48 x 48 Green

Rollover image to zoom in

Click image to enlarge

ORBIS Deluxe 4-Drum Pallet 48 x 48HDDRM - 48 x 48 Green

Item #: WB649138

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-20 $269.95 ea.
21+ $253.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DELUXE
DRUM PALLET 48"x48"

Durable green polyethylene construction is corrosion and weather resistant. Holds four 55-gallon drums. One side features molded barrel rings for a secure fit with 3-5/8" x 10" fork clearance. USDA/FDA approved. Four-way entry. 4000 lb capacity.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS-STATIC (FLOOR)30000 (13636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • BRANDORBIS
    • MANUFACTURERS PART NUMBER48X48HDDRM
    • OPENINGSFour-Way Entry
    • STYLE4-Drum Pallet
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are these pallets made of ESD material?

Question Asked By: BECKY , Lebanon Ohio , June 04, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.